missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, UltraClass with Traceable Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
Supplier: Troemner™ 30390112
Description
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extreme stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weight sets 1mg-500g are provided in a high quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Specifications
| Medium Metric Analytical Weight Set | |
| UltraClass | |
| 10 mg to 100 g | |
| Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, Polycarbonate case |
| Traceable certificate, ISO9001 | |
| Stainless Steel | |
| 100 g, 50 g, (2)20 g, 10 g, 5g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg | |
| 17/Set |