missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, Class 2
Description
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Low magnetic susceptibility, uniform consistency and high resistance to corrosion
- Used in extreme stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weight sets 1mg-500g are provided in a high quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Certifications
A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements
1Set includes two 200g weights. 2Set includes two 2kg weights.
Specifications
Specifications
| Product Type | Medium Metric Analytical Weight Set |
| Classification | ASTM Class 2 |
| Material | Stainless Steel |
| Weight (Metric) | 1 to 100 g |
| Mass | 1 g to 100 g |
| Includes | Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case |
| Quantity | 9/Set |
| Packaging Quantity | Multiple |