missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Alloy 8 Metric Precision Weight Sets, Class 1 with NVLAP Certificate

Catalog No. 02319BC
Change view
Click to view available options
Weight (Metric):
1 mg to 100 g
1 mg to 200 g
10 mg to 100 g
10 mg to 50 g
Quantity:
16/Set
17/Set
21/Set
22/Set
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Quantity
02319BC 10 mg to 100 g 17/Set
02319HC 10 mg to 50 g 16/Set
02100177 1 mg to 200 g 22/Set
02319DC 1 mg to 100 g 21/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02319BC
Only null left

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Low magnetic susceptibility, uniform consistency and high resistance to corrosion
  • Used in extremely stable environments
  • 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • Weights sets 1mg-500g are provided in a high-quality polcarbonate set case
  • Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
  • Each polycarbonate case is placed in its own individual compartment

Order Info

Sets are supplied in polypropylene case with individual compartments for each weight.

Specifications

Product Type Medium Metric Analytical Weight Set
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 10 mg to 100 g
Mass 100 g, 50 g, (2)20 g, 10 g, 5g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg
Includes Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, Polycarbonate case
Quantity 17/Set
Packaging Quantity Multiple