missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Allegro™ Leather Knee Pads for Welding
$109.68 - $109.68
Specifications
| Product Type | Knee Pad |
|---|---|
| For Use With (Application) | Welders or any construction application such as concrete work |
| Liner Material | EVA Foam |
| Material | Leather, Nylon |
| No. of Straps | 2 |
| Catalog Number | Mfr. No. | Closure Type | Color | Dimensions (L x W) | Material | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Type | Color | Dimensions (L x W) | Material | Price | Quantity | ||
|
19-805-894
|
Allegro™
699101Q |
Quick release buckle | Tan or White | 11 x 10 in. (27.9 x 50.8 cm) | Leather, Nylon |
Each for $109.68
|
|
||
Specifications
| Knee Pad | |
| EVA Foam | |
| 2 |
| Welders or any construction application such as concrete work | |
| Leather, Nylon | |
| Elastic |