missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Leather Knee Pads for Welding

Catalog No. 19805894
Change view
Click to view available options
Closure Type:
Quick release buckle
Color:
Tan or White
Dimensions (L x W):
11 x 10 in. (27.9 x 50.8 cm)
Material:
Leather, Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Color Dimensions (L x W) Material
19805894 Quick release buckle Tan or White 11 x 10 in. (27.9 x 50.8 cm) Leather, Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19805894 Supplier Allegro™ Supplier No. 699101Q

Specifications

Color Tan or White
Dimensions (L x W) 11 x 10 in. (27.9 x 50.8 cm)
Closure Type Quick release buckle
Product Type Knee Pad
Design PVC kneeling cap
Length (Metric) 27.9 cm
Length (English) 11 in.
Size Universal
For Use With (Application) Welders or any construction application such as concrete work
Liner Material EVA Foam
Material Leather, Nylon
No. of Straps 2
Strap Material Elastic
Width (English) 10 in.
Width (Metric) 50.8 cm
Show More Show Less