missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Vinyl Labels
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady™ handheld label maker.
Supplier: Brady™ M4C750595CLWT
Description
- Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Weather-resistant labels designed to last up to 10 years in an outdoor environment
Chemical Identifiers
| Not Autoclavable | |
| Permanent Acrylic | |
| Gloss | |
| Vinyl | |
| Non-sterile | |
| -40°C | |
| -40°F to 180°F | |
| 0.004 in | |
| 0.5 in. |
| BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863 | |
| None | |
| Continuous | |
| Thermal Transfer | |
| Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking | |
| 1 | |
| -40°C to 82°C | |
| 0.102 mm |
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| Transparent, Clear, White | |
| Continuous | |
| Top | |
| Label | |
| Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking | |
| -40°C | |
| 1 Label(s) / Box | |
| 19.05 mm (W) x 6.10 m (L) | |
| -40°C to 82°C | |
| 0.102 mm | |
| 20 ft. | |
| 0.75 in | |
| 19.05 mm | |
| M4C-750-595-CL-WT |
| BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863 | |
| None | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| BMP41, BMP51, BMP53, M511, M410, M510 | |
| M4C-750-595-CL-WT | |
| 1 | |
| -40°F to 180°F | |
| 0.004 in | |
| 19.05 mm (W) x 6.10 m (L) | |
| 6.10 m | |
| 19.05 mm | |
| 0.5 in. |