missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- General Purpose Printer Labels
- Brady™ All-weather Vinyl Labels
-
-
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
Brady™ All-weather Vinyl Labels
Catalog No. p-200007001
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 6.10 m (L)
12.70 mm (W) x 7.62 m (L)
19.05 mm (W) x 6.10 m (L)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 6.10 m (L)
25.40 mm (W) x 7.62 m (L)
38.10 mm (W) x 6.10 m (L)
38.10 mm (W) x 7.62 m (L)
6.35 mm (W) x 7.62 m (L)
9.53 mm (W) x 7.62 m (L)
Color:
Black, White
Blue, White
Green, White
Orange
Red, White
Transparent, Clear
Transparent, Clear, White
White
White, Red
Yellow
For Use With (Equipment):
BMP41, BMP51, BMP53, M511, M410, M510
BMP51, BMP53, M511, M510
45 product options available for selection
| Catalog No. | Dimensions (L x W) | Color | For Use With (Equipment) |
|---|---|---|---|
| 17012232 | 6.35 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012202 | 6.35 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012099 | 9.53 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012151 | 9.53 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012227 | 9.53 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012168 | 12.70 mm (W) x 7.62 m (L) | Black, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012128 | 12.70 mm (W) x 7.62 m (L) | Blue, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012130 | 12.70 mm (W) x 6.10 m (L) | Transparent, Clear | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012344 | 12.70 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012254 | 12.70 mm (W) x 7.62 m (L) | Green, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012138 | 12.70 mm (W) x 7.62 m (L) | Orange | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012160 | 12.70 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012349 | 12.70 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012154 | 12.70 mm (W) x 7.62 m (L) | White, Red | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012131 | 12.70 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012136 | 19.05 mm (W) x 7.62 m (L) | Black, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012139 | 19.05 mm (W) x 7.62 m (L) | Blue, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012161 | 19.05 mm (W) x 6.10 m (L) | Transparent, Clear | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012165 | 19.05 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012156 | 19.05 mm (W) x 7.62 m (L) | Green, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012133 | 19.05 mm (W) x 7.62 m (L) | Orange | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012250 | 19.05 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012270 | 19.05 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012175 | 19.05 mm (W) x 7.62 m (L) | White, Red | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012242 | 19.05 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012102 | 25.40 mm (W) x 7.62 m (L) | Black, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012230 | 25.40 mm (W) x 7.62 m (L) | Blue, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012203 | 25.40 mm (W) x 6.10 m (L) | Transparent, Clear | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012335 | 25.40 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012278 | 25.40 mm (W) x 7.62 m (L) | Green, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012185 | 25.40 mm (W) x 7.62 m (L) | Orange | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012285 | 25.40 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012229 | 25.40 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012103 | 25.40 mm (W) x 7.62 m (L) | White, Red | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012105 | 25.40 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17012240 | 38.10 mm (W) x 7.62 m (L) | Black, White | BMP51, BMP53, M511, M510 |
| 17012217 | 38.10 mm (W) x 7.62 m (L) | Blue, White | BMP51, BMP53, M511, M510 |
| 17012122 | 38.10 mm (W) x 6.10 m (L) | Transparent, Clear | BMP51, BMP53, M511, M510 |
| 17012221 | 38.10 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP51, BMP53, M511, M510 |
| 17012253 | 38.10 mm (W) x 7.62 m (L) | Green, White | BMP51, BMP53, M511, M510 |
| 17012341 | 38.10 mm (W) x 7.62 m (L) | Orange | BMP51, BMP53, M511, M510 |
| 17012293 | 38.10 mm (W) x 7.62 m (L) | Red, White | BMP51, BMP53, M511, M510 |
| 17012257 | 38.10 mm (W) x 7.62 m (L) | White | BMP51, BMP53, M511, M510 |
| 17012193 | 38.10 mm (W) x 7.62 m (L) | White, Red | BMP51, BMP53, M511, M510 |
| 17012314 | 38.10 mm (W) x 7.62 m (L) | Yellow | BMP51, BMP53, M511, M510 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
Catalog No.
17012232
Supplier
Brady™
Supplier No.
M4C250595WTBK
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Continuous |
| Material | Vinyl |
| Printable Sides | Top |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking |
| For Use With (Equipment) | BMP41, BMP51, BMP53, M511, M410, M510 |
| Min. Operating Temperature (Metric) | -40°C |
| Model | M4C-250-595-WT-BK |
| No. per Pack | 1 Label(s) / Box |
| Quantity | 1 |
| Size | 6.35 mm (W) x 7.62 m (L) |
| Temperature Range (English) | -40°F to 180°F |
| Temperature Range (Metric) | -40°C to 82°C |
| Thickness (English) | 0.004 in |
| Thickness (Metric) | 0.102 mm |
| Dimensions (L x W) | 6.35 mm (W) x 7.62 m (L) |
| Length (English) | 25 ft. |
| Length (Metric) | 7.62 m |
| Width (English) | 0.25 in. |
| Width (Metric) | 6.35 mm |
| Width (English) Printable Area | 6.35 mm |
| Height (English) Printable Area | 0.5 in. |
| Alternate Part Number | M4C-250-595-WT-BK |
| Show More Show Less |