missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Vinyl Labels
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
$91.25 - $100.99
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Finish | Gloss |
| Format | Die-cut |
Description
With the ability to last up to 10 years in an outdoor environment, Brady's low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
- Application Versatility: Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures.
- Industrial Grade: Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime.
- Difficult Surfaces: Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases.
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.
- A ribbon is required to print this material.
- Use Part Number M7-R10000 or M7-R6000.
Specifications
| Not Autoclavable | |
| None | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| 0.5 x 50 ft. | |
| 0.5 in. |
| Permanent Acrylic | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| 50 ft. | |
| 12.70 mm |