missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-Weather Vinyl Label
Description
- Available in a convenient multipack for more labels and less reorders
- Application Versatility: Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Industrial Grade: Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- Difficult Surfaces: Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Black on White |
| Finish | Gloss |
| Format | Cartridge (Label) |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Length (English) | 21 ft. |
| Width (English) | 0.75 in. |