missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Permanent Adhesive Vinyl Right-To-Know Labels for GlobalMark Printer
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Pre-Printed Right-to-Know labels allow the printer to produce 5-color chemical labels in a single, black print pass.
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors.
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.
- A ribbon is required to print this material.
- Use Part Number 96089.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Blue, Red, Yellow on White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |