missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products All Tyvek Bag, With Steam Indicator Dot
All 1073B Tyvek Autoclave Bags are the best option for heavy equipment parts, or those with sharp edges and corners that will puncture inferior wrapping materials.
Supplier: Keystone Cleanroom Products 61212TW1073BSD
Description
- Tyvek™ 1073B bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps as well as heavy equipment parts with sharp edges.
- Manufactured and packed in an ISO 6 Certified cleanroom
- Steam sterilisation indicator - autoclavable at 121 to 125 °C
- Tear and puncture resistant, hydrophobic and lint-free
- 100% medical grade Tyvek™ 1073B allows fast steam penetration
- Excellent impact resistance with exceptional microbial barrier
- Consistently strong factory seals
- 100% medical and pharmaceutical grade Tyvek™ 1073B autoclave bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps.
- With consistently strong factory seals, these are a good choice for heavy or pharmaceutical change parts with sharp corners.
- All Tyvek construction allows for a greater number of bags per sterilisation load; increasing efficiencies and cost reduction.
Chemical Identifiers
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Non-sterile | |
| Autoclave Bag |
| CoC | |
| White | |
| Tyvek | |
| Yes |
Specifications
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Non-sterile | |
| 12 in. | |
| Autoclave Bag | |
| 30.5 cm |
| CoC | |
| White | |
| Tyvek | |
| Yes | |
| 12 in. | |
| 30.5 cm |