missing translation for 'onlineSavingsMsg'
Learn More

Metro™ All Stainless Steel Carts for Labs and Cleanrooms

All Stainless Steel Carts for Labs and Cleanrooms are designed to handle regular cleaning and sterilization without compromising its structural integrity.

$1,610.42 - $2,145.97

Specifications

Product Type Cleanroom Utility Cart
Capacity (Metric) 408 kg
Color Silver
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
View More Specs

Products 4
Catalog Number Mfr. No. No. of Shelves Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. No. of Shelves Dimensions (L x W x H) Price Quantity & Availability  
13460467
View Documents Promotion Details
Metro™
CRLS222NFS
2 34.75 x 18 x 39 in.
Each for $1,610.42
Only null left
 
13460466
View Documents Promotion Details
Metro™
CRLS432NFS
2 40.75 x 24 x 39 in.
Each for $1,750.90
Only null left
 
13460465
View Documents Promotion Details
Metro™
CRLS223NFS
3 34.75 x 18 x 39 in.
Each for $1,903.65
Only null left
 
13460464
View Documents Promotion Details
Metro™
CRLS433NFS
3 40.75 x 24 x 39 in.
Each for $2,145.97
Only null left
 
Description

Description

  • Type 304 stainless steel construction
  • All stainless steel shelves and corners
  • Stainless steel posts
  • Metro 5MPGSA/5MPBGSA 5 in. polyurethane cart-washable stem casters (2 swivel/2 brake)
Specifications

Specifications

Cleanroom Utility Cart
Silver
408 kg
408 kg
900 lb.
Stainless Steel
Videos
SDS
Documents

Documents