missing translation for 'onlineSavingsMsg'
Learn More

Metro™ All Stainless Steel Carts for Labs and Cleanrooms

Catalog No. 13460464
Change view
Click to view available options
No. of Shelves:
2
3
Dimensions (L x W x H):
34.75 x 18 x 39 in.
40.75 x 24 x 39 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves Dimensions (L x W x H)
13460464 3 40.75 x 24 x 39 in.
13460467 2 34.75 x 18 x 39 in.
13460466 2 40.75 x 24 x 39 in.
13460465 3 34.75 x 18 x 39 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13460464 Supplier Metro™ Supplier No. CRLS433NFS
Only null left

All Stainless Steel Carts for Labs and Cleanrooms are designed to handle regular cleaning and sterilization without compromising its structural integrity.

  • Type 304 stainless steel construction
  • All stainless steel shelves and corners
  • Stainless steel posts
  • Metro 5MPGSA/5MPBGSA 5 in. polyurethane cart-washable stem casters (2 swivel/2 brake)

Specifications

Product Type Cleanroom Utility Cart
Capacity (Metric) 408 kg
Color Silver
Dimensions (L x W x H) 40.75 x 24 x 39 in.
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
Material Stainless Steel
No. of Shelves 3