missing translation for 'onlineSavingsMsg'
Learn More

Hughes All-In-One Emergency Cubicle Shower with Strip Screens
GREENER_CHOICE

Catalog No. 18666679
Change view
Click to view available options
Includes:
1 Unit with Sump Pump
1 Unit Without Sump Pump
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18666679 1 Unit Without Sump Pump
18666680 1 Unit with Sump Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18666679 Supplier Justrite International Supplier No. SD32K45G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hughes All-In-One Emergency Cubicle Shower with Strip Screens is designed for locations where space is at a premium or the emergency safety shower needs to be enclosed

Features:

  • ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry
  • Stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life
  • Exterior sheeting includes universal pictogram signs and green and white safety stripes
  • Optional submersible sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry—120V, 60 Hz suitable for general purpose areas
  • Mounted on the inside of the cubicle for maximum benefit, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
  • Covered bowl ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times—no dust covers needed.
  • Activate by simply pulling down the cover.
  • Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
  • Specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions.
  • Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur.
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Includes an inspection record tag for recording test and service history.
  • Integral drain sump and strip screens reduce the risk of surplus contaminated water outside of the cubicle area
  • ANSI compliant eye/face wash with acrylic capped ABS lid protects against dust and debris

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Activation Pull Lever
Bowl Size (Metric) 241 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color White with Green Labels
Depth (English) 106 in.
Depth (Metric) 2692 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 52 in.
Height (Metric) 1321 mm
Includes 1 Unit Without Sump Pump
Inlet Connection (Metric) 1 in. (M) NPT
Material Stainless Steel Frame with GRP Paneling
Material (Piping Connection) Stainless Steel
Mounting Floor
Pressure 29 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 46 in.
Width (Metric) 1168 mm
Show More Show Less