missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ All-Glass Filter Holder Kit, 47 mm
Description
47 mm, Glass frit membrane support
Millipore All-Glass Filter Holders - Kit:
The Millipore All-Glass Filter Holder was designed for the filtration or aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.
This item is a Kit composed of the following items:
- Millipore Glass funnel (XX1014703)
- Millipore Spring Clamp, 47 mm, Aluminum (XX1514702)
- Millipore Glass Base and Cap, 47 mm, Glass frit support (XX1514705)
- Millipore Ground Joint Flask, 1 L
Features and Benefits:
- All-Glass construction has broad chemical compatibility.
- Borosilicate glass parts contact liquid, with ground-glass sealing surfaces.
- Vacuum connection to flask cap simplifies transfer of filtrate.
- Applications: Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Transparent/clear |
| Connectors | Ground glass flask attachment |
| Disposable | Reusable |
| For Use With (Equipment) | Millipore 47 mm All-glass Vacuum Filter Holder |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Filtration Area | 9.6 cm2 |
| Includes | Borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp, fritted glass filter support, silicone alignment sleeve |
| Membrane Type | Coarse-frit Glass Filter Support |
| Show More |