missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Attached Lid Containers: 100 lb. Capacity
Reusable shipping, distribution, order picking and storage containers
$181.43 - $441.93
| Catalog Number | Mfr. No. | Color | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
08757608
|
Akro-Mils™
39170BLUE |
Blue | 21.5 x 15 x 17 in. |
Case of 3 Each for $441.93
|
|
||||
08757686
|
Akro-Mils™
39280 |
Gray | 28 x 21 x 15.5 in. |
Each for $181.43
|
|
||||
Description
These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.
- 100% Recyclable
- Stack and nest for optimal space utilization; totes interwork for easy pallet loading
- Non-steel hinge lightens load
- Ergonomically designed, molded-in handle grips facilitate lifting and carrying
- Textured bottoms for sure grip on conveyor belts
- Padlock eye on both ends accommodates security ties
Specifications
| Rectangular |