missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories
Versatile organizers can be securely stacked or racked
Supplier: Akro-Mils™ 30235SCLAR
Description
Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.
- Molded of high-impact polypropylene
- Unaffected by weak acids and alkalis
- Bins are autoclavable up to 250°F
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Curved-bottom hopper front facilitates small parts removal
- Anti-slide stop prevents stacked bins from shifting forward
- Extra-wide stacking ledge saves space and prevents spills
- Full-width lip supports bin on hanging system
- Guaranteed not to crack or break under normal load conditions; limited one-year warranty
- Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
- Large front label area for easy coding and scanning
- Lids and dividers available separately
Warranty
One-year limited
Chemical Identifiers
| 50 lb. |
Specifications
| Storage Bin | |
| Clear | |
| Stackable | |
| Akro-Mils Louvered Racks and Panel, Louvered Cart | |
| 10.87 x 11 x 5 in. | |
| 10.25 in. | |
| 11 in. | |
| 279 mm | |
| 4.75 in. |
| Plastic | |
| Rectangular | |
| 50 lb. | |
| Storage | |
| 10.875 in. | |
| 276 mm | |
| 10 in. | |
| 5 in. | |
| 127 mm |