missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories
Catalog No. p-4433744
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Red
Stone
Yellow
Dimensions (L x W x H):
10.75 x 8.25 x 7 in.
10.87 x 8.25 x 7 in.
14.75 x 5.5 x 5 in.
10.87 x 11 x 5 in.
Height (English):
5 in.
7 in.
Height (English) Interior:
4.75 in.
6.75 in.
7 in.
21 product options available for selection
| Catalog No. | Color | Dimensions (L x W x H) | Height (English) | Height (English) Interior |
|---|---|---|---|---|
| 08757623 | Blue | 10.75 x 8.25 x 7 in. | 7 in. | 6.75 in. |
| 08757633 | Blue | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
| 08757666 | Blue | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757701 | Red | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757702 | Green | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757706 | Stone | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757705 | Black | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757703 | Yellow | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757704 | Clear | 14.75 x 5.5 x 5 in. | 5 in. | 4.75 in. |
| 08757707 | Red | 10.75 x 8.25 x 7 in. | 7 in. | 6.75 in. |
| 08757708 | Yellow | 10.87 x 8.25 x 7 in. | 7 in. | 7 in. |
| 08757709 | Green | 10.75 x 8.25 x 7 in. | 7 in. | 6.75 in. |
| 08757710 | Stone | 10.75 x 8.25 x 7 in. | 7 in. | 6.75 in. |
| 08757711 | Black | 10.75 x 8.25 x 7 in. | 7 in. | 6.75 in. |
| 08757712 | Clear | 10.75 x 8.25 x 7 in. | 7 in. | 6.75 in. |
| 08757788 | Red | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
| 08757789 | Yellow | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
| 08757790 | Green | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
| 08757791 | Stone | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
| 08757792 | Clear | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
| 08757793 | Black | 10.87 x 11 x 5 in. | 5 in. | 4.75 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.
- Molded of high-impact polypropylene
- Unaffected by weak acids and alkalis
- Bins are autoclavable up to 250°F
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Curved-bottom hopper front facilitates small parts removal
- Anti-slide stop prevents stacked bins from shifting forward
- Extra-wide stacking ledge saves space and prevents spills
- Full-width lip supports bin on hanging system
- Guaranteed not to crack or break under normal load conditions; limited one-year warranty
- Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
- Large front label area for easy coding and scanning
- Lids and dividers available separately
Warranty
One-year limited
Specifications
Specifications
| Type | Storage Bin |
| Material | Plastic |
| Color | Blue |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (English) | 50 lb. |
| For Use With | Akro-Mils Louvered Racks and Panel, Louvered Cart |
| For Use With (Application) | Storage |
| Dimensions (L x W x H) | 10.75 x 8.25 x 7 in. |
| Length (English) | 10.75 in. |
| Length (English) Interior | 6.56 in. |
| Length (Metric) | 273 mm |
| Width (English) | 8.25 in. |
| Width (English) Interior | 6.56 in. |
| Width (Metric) | 210 mm |
| Height (English) | 7 in. |
| Height (English) Interior | 6.75 in. |
| Height (Metric) | 178 mm |
| Show More Show Less |