missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Akro-Grid Storage Totes: 0.61 cu. ft./30 lb.
With optional lengthwise and crosswise dividers for smaller storage
$461.50 - $514.39
Specifications
| Type | Storage Tote |
|---|---|
| Material | Plastic |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (Metric) | 17.27 L |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
08757606
|
Akro-Mils™
33224BLUE |
Blue |
Case of 6 Each for $461.50
|
|
|||||
08757869
|
Akro-Mils™
33224RED |
Red |
Case of 6 Each for $514.39
|
|
|||||
08757870
|
Akro-Mils™
33224GREY |
Gray |
Case of 6 Each for $514.39
|
|
|||||
Description
These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.
- Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
- Injection-molded from polypropylene block copolymer
- Resist most solvents and chemicals
- Choice of Red, Blue or Gray for color-coding and easy identification
- Available in eight sizes, many with the same footprint for secure stacking
- Stacking rims and external ribbing add strength
- Compatible with most racks, shelving and automated material handling equipment
- Dividers, lids and label holder sold separately
Specifications
| Storage Tote | |
| Rectangular | |
| 17.27 L | |
| 22.38 x 17.38 x 4 in. | |
| 56.8 cm | |
| 44 cm | |
| 10 cm |
| Plastic | |
| Stackable | |
| Work-In-Process Transfer | |
| 22.375 in. | |
| 17.375 in. | |
| 4 in. |