missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Akro-Grid Storage Totes: 0.61 cu. ft./30 lb.
Description
These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.
- Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
- Injection-molded from polypropylene block copolymer
- Resist most solvents and chemicals
- Choice of Red, Blue or Gray for color-coding and easy identification
- Available in eight sizes, many with the same footprint for secure stacking
- Stacking rims and external ribbing add strength
- Compatible with most racks, shelving and automated material handling equipment
- Dividers, lids and label holder sold separately
Specifications
Specifications
| Type | Storage Tote |
| Material | Plastic |
| Color | Gray |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (English) | 4.6 gal., 0.61 cu. ft., 30 lb. |
| Capacity (Metric) | 17.27 L |
| For Use With (Application) | Work-In-Process Transfer |
| Dimensions (L x W x H) | 22.38 x 17.38 x 4 in. |
| Length (English) | 22.375 in. |
| Show More |