missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets
Description
Includes
Two removable dividers and one label per drawer. Available with locking door when ordered in quatities of 50 or more.
For heavy-duty, color-coded storage/organization
Super durable cabinets are available with five different drawer sizes and colors.
Cabinet
- Heavy-duty welded-steel frame with long-lasting powder-coated finish
- Built-in nesting feet for safe, stable stacking
- Four keyhole slots for easy wall mounting
- Designed to fit side-by-side on standard 36 in.-wide shelving
- Dimensions: 11D x 17W x 11 in.H
Drawers
- Strong, high-impact polystyrene drawers are rust, corrosion and dent-proof
- Label holder and transparent window for content identification
- Drawers available in black, blue, gray, red and yellow
- Two dovetailed dividers per removable drawer; can be divided into as many as eight compartments
- Rear stop tab prevents spills and loss
Order Info
Replacement drawers and additional dividers available; contact your Fisher Scientific Sales Representative for information.
Specifications
Specifications
| Product Type | Storage Cabinet |
| Height (English) Drawer | 2.06 in. |
| Surface Coating | Powder Coated |
| Height (English) | 11 in. |
| Total Positions | 20 |
| Width (English) Drawer | 3.19 in. |
| No. of Drawers | 20 |
| Width (English) | 17 in. |
| Depth (Metric) | 43.18 cm |
| Width (Metric) Drawer | 8.1 cm |
| Show More |