missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets DFS Item

For heavy-duty, color-coded storage/organization

Supplier:  Akro-Mils™ 19909

 View more versions of this product

Catalog No. 08-757-757


Only null left
Explore available promotions

Includes:

Two removable dividers and one label per drawer. Available with locking door when ordered in quatities of 50 or more.


Description

Description

For heavy-duty, color-coded storage/organization

Super durable cabinets are available with five different drawer sizes and colors.

Cabinet

  • Heavy-duty welded-steel frame with long-lasting powder-coated finish
  • Built-in nesting feet for safe, stable stacking
  • Four keyhole slots for easy wall mounting
  • Designed to fit side-by-side on standard 36 in.-wide shelving
  • Dimensions: 11D x 17W x 11 in.H

Drawers

  • Strong, high-impact polystyrene drawers are rust, corrosion and dent-proof
  • Label holder and transparent window for content identification
  • Drawers available in black, blue, gray, red and yellow
  • Two dovetailed dividers per removable drawer; can be divided into as many as eight compartments
  • Rear stop tab prevents spills and loss

Order Info

Replacement drawers and additional dividers available; contact your Fisher Scientific Sales Representative for information.

Specifications

Specifications

10.56 in.
Storage Cabinet
7.77 cm
11 in.
9
17 in.
43.18 cm
Powder-coated
Gray
9
17 in.
3.06 in.
Powder Coated
13.18 cm
26.82 cm
Mobile Rack, ProCart™, storage go around
5.19 in.
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions