missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AK Bouffant/Bootie Dispenser
Dispense booties, bouffants, and other similarly sized apparel with ease. The AK Bouffant/Bootie Dispenser features a round, front-based center opening for easy removal of stored apparel and is available in two sizes.
$187.91 - $187.91
Specifications
| Product Type | Apparel Dispenser |
|---|---|
| Color | Clear |
| Material | PETG |
| Mounting | Free-standing or Wall Mount |
| Product Style | Hinged Lid |
| Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Price | Quantity | |||||
|
17-987-140K
|
AK
AK262 |
10 x 10 x 10 in. |
Each for $187.91
|
|
|||||
Description
- Versatile design allows for dispensation of a variety of apparel supplies
- Top-loading hinged lid for easy re-stocking
- Can be wall-mounted or used free standing
- Made of 0.125 in high impact PETG
Order Info
Dimensions: 10L x 10W x 10 in.H (25.4 x 25.4 x 25.4cm)
Specifications
| Apparel Dispenser | |
| PETG | |
| Hinged Lid |
| Clear | |
| Free-standing or Wall Mount | |
| 0.125 in. |