missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Polypropylene Free-Standing Recirculating Fume Hoods
Designed to accommodate applications that require additional vertical height not found in standard benchtop hoods
$20,049.98 - $27,521.35
Specifications
| Material | Polypropylene |
|---|---|
| Certifications/Compliance | OSHA, ANSI Z9.5, ASHRAE 110 |
| Height (English) | 79 in. |
| Height (Metric) | 200.66 cm |
| Voltage | 110/220 V |
| Catalog Number | Mfr. No. | Dimensions (D x W x H) | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (D x W x H) | Width (English) | Price | Quantity & Availability | ||||
|
361004385
|
AirClean™ Systems
AC3000E |
30 x 35 x 60 in. | 36 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361004386
|
AirClean™ Systems
AC4000E |
30 x 47 x 60 in. | 48 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361004387
|
AirClean™ Systems
AC6000E |
30 x 71 x 60 in. | 72 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- AirSafe™ automatic safety controller
- Wide range of activated bonded carbon, impregnated chemisorptive, and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
- Polypropylene construction
- Chemical resistant
- Full access for equipment loading and application viewing
- Integral vapor-proof fluorescent lighting
- Ducting not required
- Available in 110V or 220V AC versions
- E-Series
- Floor mounted
- Features upper folding sash combined with lower access doors, providing easy ergonomic access during manipulation
- Testing bulk powders and chemicals
- Filling applications – large bulk container to smaller containers
- Large scale chemistry setups
- Milling and grinding agricultural and pharmaceutical ingredients
- Enclosing large equipmen
Specifications
| Polypropylene | |
| 79 in. | |
| 110/220 V |
| OSHA, ANSI Z9.5, ASHRAE 110 | |
| 200.66 cm |