missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Identification Workstation Series Ductless Fume Hood
The Airclean Identification Workstation Series Ductless Fume Hood helps protect operator from toxic gases such as methanol, xylene and acetone, residual cyanoacrylate and carbon-based powders used in routine forensic analysis.
$19,782.65 - $23,902.96
Specifications
| Filter Type | HEPA |
|---|---|
| Certifications/Compliance | OSHA, ANSI Z9.5 |
| For Use With (Application) | Protect both the operator and the environment by filtering toxic fumes, vapors, or gases through AirClean Systems proprietary bonded carbon filtration before returning clean air to the room. |
| Height (English) | 54 in. |
| Height (English) Interior | 35 in. |
Alert:
Requires an air filter in order to operate. Air filter must be purchased separately.
| Catalog Number | Mfr. No. | Dimensions (D x W x H) | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (D x W x H) | Width (English) | Price | Quantity & Availability | ||||
|
361004284
|
AirClean™ Systems
AC6000 |
66 x 180.3 x 88.9 cm | 72 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361018784
|
AirClean™ Systems
AC5000 |
66 x 149.8 x 88.9 cm | 60 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Available in two-speed controller model or with AirSafe™ controller
- AirSafe controller automatically monitors and displays airflow face velocity on alphanumeric display and detects when to change bonded carbon and HEPA filters
- Two-speed model
- Lower sash is outfitted with electromagnetic controller that senses when sash is lifted
- When sash is raised, blower increases velocity to compensate for additional opening
- Structural polypropylene
- Horizontal baffles promotes airflow pattern throughout hood
- High-capacity bonded carbon filter for common forensic chemicals
- HEPA filter removes powders at 99.997% efficiency at 0.3 microns
- Easily cleaned to prevent cross-contamination between cases and evidence
- 30 w integral fluorescent light
- Adequate workspace to allow for superglue tank to be placed inside
- All units operate from standard 110V or 220V electrical outlet
- Optional clear back panel, sides, hanging bar and clips available
Compliance
Meet and exceed OSHA and ANSI Z9.5 standards and guidelines.
Specifications
| HEPA | |
| Protect both the operator and the environment by filtering toxic fumes, vapors, or gases through AirClean Systems proprietary bonded carbon filtration before returning clean air to the room. | |
| 35 in. | |
| 88.9 cm |
| OSHA, ANSI Z9.5 | |
| 54 in. | |
| 137.16 cm | |
| 110/220 V |