missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Systems™ Electric HEPA Filtered Vacuums
Supplier: Air Systems™ AV2
Includes:
5 ft. curved steelwand, 10 ft. vacuum hose, crevice tool, inlet swivel connector, wheel/handle kit, and hard floor brush.
Description
Designed for use on toxic dusts, including lead, asbestos and nuclear particulate. Equipped with HEPA filter system.
System consists of:
- HEPA filter; 99.97% at 0.3 microns
- Double layer intermediate micro pre-filter
- Totally enclosed two-ply disposable paper filter bag
Certifications
Motor is UL, CUL, and CSA listed
Chemical Identifiers
| 5 ft. Curved Steel wand, 10 ft. Vacuum Hose, Crevice Tool, Inlet Swivel Connector, Wheel and Handle Kit, Hard Floor Brush | |
| HEPA Filter System | |
| UL, CUL, CSA |
| Designed for use on Toxic Dusts, including Lead, Asbestos, Nuclear Particulate | |
| HEPA |
Specifications
| 120 V | |
| Designed for use on Toxic Dusts, including Lead, Asbestos, Nuclear Particulate | |
| HEPA Filter System | |
| 384 oz. | |
| 94 cfm | |
| 7.5 L | |
| 78 dB | |
| 1.3 hp | |
| UL, CUL, CSA | |
| 60 Hz |
| 5 ft. Curved Steel wand, 10 ft. Vacuum Hose, Crevice Tool, Inlet Swivel Connector, Wheel and Handle Kit, Hard Floor Brush | |
| Filtered Vacuum | |
| Stainless Steel | |
| 11.3 L | |
| 256 oz. | |
| HEPA | |
| 900 W | |
| 84 in. | |
| 7.5 A |