missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Systems™ Electric HEPA Filtered Vacuums
Description
Includes
5 ft. curved steelwand, 10 ft. vacuum hose, crevice tool, inlet swivel connector, wheel/handle kit, and hard floor brush.
Designed for use on toxic dusts, including lead, asbestos and nuclear particulate. Equipped with HEPA filter system.
System consists of:
- HEPA filter; 99.97% at 0.3 microns
- Double layer intermediate micro pre-filter
- Totally enclosed two-ply disposable paper filter bag
Certifications
Motor is UL, CUL, and CSA listed
Specifications
Specifications
| Voltage | 120 V |
| Includes | 5 ft. Curved Steel wand, 10 ft. Vacuum Hose, Crevice Tool, Inlet Swivel Connector, Wheel and Handle Kit, Hard Floor Brush |
| For Use With (Application) | Designed for use on Toxic Dusts, including Lead, Asbestos, Nuclear Particulate |
| Product Type | Filtered Vacuum |
| For Use With (Equipment) | HEPA Filter System |
| Material | Stainless Steel |
| Capacity (English) | 384 oz. |
| Capacity (Metric) | 11.3 L |
| Airflow Rate | 94 cfm |
| Capacity (English) Tank | 256 oz. |
| Show More |