missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Systems™ Confined Space Ventilation Kit: Accessories
Accessories for Air Systems Confined Space Ventilation Kit
Supplier: Air Systems™ SVHDC25
Description
For use with Air Systems Confined Space Ventilation Kit: (Cat. No. 18-999-331)
Specifications
| Orange | |
| 20.32 cm | |
| Saddle Vent™ | |
| 600 in. | |
| Polyethylene |
| 8 in. | |
| Duct Carrier | |
| Molded handle | |
| 1524 cm |