missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ Confined Space Ventilation Kit: Accessories

Catalog No. p-4875413
Encompass
Change view
Click to view available options
Color:
Orange
Silver
Yellow
Product Type:
90° Elbow
Duct Carrier
Duct to Duct Connector, 8 in.
Saddle Vent
Standard Ducting, 4.6m (15 ft.), 2 Cuffs
Standard Ducting, 7.6m (25 ft.), 2 Cuffs
Universal Saddle Vent Mounting Bracket
Material:
Polyethylene
Vinyl
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Material
18492 Orange Saddle Vent Polyethylene
18494 Orange 90° Elbow Polyethylene
18495 Orange Universal Saddle Vent Mounting Bracket Polyethylene
18497 Yellow Standard Ducting, 4.6m (15 ft.), 2 Cuffs Vinyl
18499 Orange Duct Carrier Polyethylene
18500 Silver Duct to Duct Connector, 8 in. Polyethylene
29632184 Yellow Standard Ducting, 7.6m (25 ft.), 2 Cuffs Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18492 Supplier Air Systems™ Supplier No. SV189
Only null left

Accessories for Air Systems Confined Space Ventilation Kit

For use with Air Systems Confined Space Ventilation Kit: (Cat. No. 18-999-331)

Specifications

Color Orange
Diameter (English) Duct 8 in.
Diameter (Metric) Duct 20.32 cm
Product Type Saddle Vent
Dimensions (L x W) 43.5 x 14.5 in. (110.49 x 36.83 cm)
For Use With (Equipment) Saddle Vent™
Length (English) 43.5 in.
Length (Metric) 110.49 cm
Material Polyethylene
Width (Metric) 36.83 cm
Width (English) 14.5 in.
Show More Show Less