missing translation for 'onlineSavingsMsg'
Learn More

BTX™ AgilePulse™ MAX Chamber Holder for Large Volume 5 mL Chambers

Catalog No. BTX470202N
Change view
Click to view available options
Connection Type:
BNC Cable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX470202N BNC Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX470202N Supplier BTX™ Supplier No. 470202N

AgilePulse™ MAX Chamber Holder for Large Volume 5 mL Chambers for use with AgilePulse™ MAX.

  • cuvette module plugs directly into generator
  • Holds one cuvette
  • Safety swing shield secures cuvette in holder

Specifications

For Use With (Application) Large Volume Electroporation
For Use With (Equipment) AgilePulse™ MAX, ECM™ 2001+
Product Type Chamber Holder
Voltage 50 to 1000 V
Description AgilePulse MAX Chamber Holder for Large Volume 5 ml Chambers
Display Touchscreen
Includes Chamber Holder Only
Sterility Non-sterile
Connection Type BNC Cable
Interface Digital User
Pulse Form Square Wave
Show More Show Less