missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multi-Purpose Nylon Label

Catalog No. 17378729
Change view
Click to view available options
Width (English):
0.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
17378729 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17378729 Supplier Brady™ Supplier No. M217504993PK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-adhesion, highly pliable nylon cloth (B-499) labels are designed for reliable identification from control panels to liquid nitrogen environments.

  • Available in a convenient multipack for more labels and less reorders
  • Application Versatility: Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
  • Engineered Performance: Resists exposure to cold temperatures, chemicals, greases, oils, cleaners and detergents
  • Irregular Surfaces: Low profile label material adheres to smooth, rough or powder coated surfaces; or even materials with low surface energy
  • Certifications: UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Adhesive Type Permanent Acrylic
Color Black on White
Finish Matte
Format Cartridge (Label)
Material Nylon Cloth
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Length (English) 16 ft.
Width (English) 0.75 in.