missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Agarose LE
GREENER_CHOICE

Catalog No. 14223041
Change view
Click to view available options
Quantity:
10 x 100 g
10 x 500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14223041 10 x 500 g
14223040 10 x 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14223041 Supplier Axygen™ Supplier No. AGRLE5001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Axygen™ Agarose LE is a high quality molecular biology grade agarose suitable for analytical and preparative electrophoresis of nucleic acids.

  • Nucleic acid separation with Agarose LE is between 0.2 to 15kbp depending on the concentration of Agarose LE
  • Nucleic acid fragments separated with Agarose LE can be blotted to nylon or nitrocellulose membranes
  • LE is tested for preparative electrophoresis and isolation of DNA fragments
  • Detection with non-radioactive probes, e.g. digoxigenin (DIG) – labeled nucleic acids, does not interfere with the use of Agarose LE

DNA electrophoresis, Analysis of PCR products, Separation of restriction endonuclease digests of DNA, Electrophoresis of RNA, Protein Electrophoresis such as radial diffusion

Specifications

Dnase Free Yes
For Use With (Application) DNA electrophoresis, Analysis of PCR products, Separation of restriction endonuclease digests of DNA, Electrophoresis of RNA, Protein Electrophoresis such as radial diffusion
Material Agarose
Melting Temperature 88°C
Quantity 10 x 500 g
RNase Free Yes
Storage Requirements 15° to 25°C
Product Type LE Agarose Gel