missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Agarose IEF Media

Catalog No. 45000080
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000080 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000080 Supplier Cytiva Supplier No. 17046801
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use for isoelectric focusing of large molecules. Agarose IEF Media is the choice for many IEF applications and immunochemical detection methods.

  • Gelling temp 40 to 43°C
  • Gel strength (Kobe) 1.5%, >1000

Specifications

Color White
Separation Type Isoelectric Focusing
Form Dried
For Use With (Application) Protein purification
Melting Temperature 60° to 90°C
Quantity 10 g
Storage Requirements Dry at room temperature
Product Type Agarose IEF Media