missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic AE2000 Microscope and Camera Bundle
Description
- 45° inclined Siedentopf head [Trinocular: (Light Split: 20/80)]
- ELWD condenser with 0.3 numerical aperture
- Phase slider Ph0, BF, Ph1
- Centering telescope
- Plain stage with metal and glass stage inserts
- 3 W LED illumination with intensity control
- Diopter Adjustment: ±5
- PL PH 20x objective
Specifications
Specifications
| Includes | BMH4000X Camera Bundle |
| Voltage | 100/240 V |
| Base Style | Plain stage with metal and glass stage inserts |
| Magnification Power | 4X, 10X, 20X |
| Objective Types | CCIS Plan Achromatic, CCIS Plan Achromat Phase |
| Nosepiece | Left side facing quadruple |
| Weight (Metric) | 12.2 kg |
| Dimensions (L x W x H) | 556 x 218 x 496 mm |
| Condenser Type | ELWD condenser N.A. 0.30 (WD = 72mm) with filter holder |
| Product Type | Inverted Trinocular Microscope |
| Show More |