missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic AE2000 Microscope and Camera Bundle
Description
- 45° inclined Siedentopf head [Trinocular: (Light Split: 20/80)]
- ELWD condenser with 0.3 numerical aperature
- Phase slider Ph0, BF, Ph1
- Centering telescope
- Plain stage with metal and glass stage inserts
- 3 W LED illumination with intensity control
- Diopter Adjustment: ±5
Specifications
Specifications
| Includes | BTI10 Camera Bundle |
| Magnification Power | 10X |
| Objective Types | CCIS™ PL Plan Achromat Objectives (PH4X, PH10X, PH20X) |
| Model | AE2000 Trinocular Inverted Microscope LED |
| Head Style | Trinocular |
| Camera Type | Moticam BTI10 |
| Lighting Type | LED |
| Eyepiece | WF 10X/20 mm |