missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GOJO™ ADX-12™ Dispenser
Push-style dispenser for use with GOJO™ Foam Soap.
Specifications
| Product Type | Soap Dispenser |
|---|---|
| Dimensions (L x W x H) | 118.11 x 301.24 x 100.84 mm |
| Length (Metric) | 3.98 cm |
| Holds | Bottles up to 4.75 in. dia. |
| Material | Plastic |
Description
- Foam soap dispenser
- Slim, high-capacity design
- Large sight window makes it easy to check refill level
- Converts to a locking dispenser - key included
- Compatible with GOJO™ ADX-12™ 1250 ml refills
Specifications
| Soap Dispenser | |
| 3.98 cm | |
| Plastic | |
| 1 | |
| 1250 mL |
| 118.11 x 301.24 x 100.84 mm | |
| Bottles up to 4.75 in. dia. | |
| Wall Mount | |
| Front-loading with Opening | |
| 6/Pk. |