missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ ADX-12™ Dispenser

Catalog No. 296366754
Change view
Click to view available options
Color:
Chrome
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296366754 Gray
19043825 Chrome
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296366754 Supplier GOJO™ Supplier No. 888406

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Push-style dispenser for use with GOJO™ Foam Soap.

  • Foam soap dispenser
  • Slim, high-capacity design
  • Large sight window makes it easy to check refill level
  • Converts to a locking dispenser - key included
  • Compatible with GOJO™ ADX-12™ 1250 ml refills

Specifications

Product Type Soap Dispenser
Color Gray
Dimensions (L x W x H) 118.11 x 301.24 x 100.84 mm
Length (Metric) 3.98 cm
Width (Metric) 9.62 cm
Height (Metric) 11.89 cm
Holds Bottles up to 4.75 in. dia.
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1250 mL
Quantity 6/Pk.
Show More Show Less