missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ AdvanTech TRIonic™ Orange Tripolymer Controlled Environment Gloves, Pair Packed

Catalog No. p-140274
Change view
Click to view available options
Size:
10
7
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19048517T 7
19048517R 9
19048517Q 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19048517T Supplier MAPA™ Supplier No. 518567
Only null left
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Orange, powder free gloves are packaged in pairs and feature a diamond grip pattern. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.

  • Tripolymer blend (nitrile, neoprene and natural rubber) ideal for applications with aggressive chemicals
  • Natural rubber protein levels test below detection
  • Strong and durable; highly resistant to tears, snags, cuts
  • Pigmented with a diamond grip
  • Unlined and 20 mil thick, flat-cuffed
  • Orange-pigmented gloves fit snugly over sleeves to protect forearm
  • Tapered flat cuffs
  • Raised diamond grip
  • 14 in. (35.6 cm) long

Specifications

Certifications/Compliance ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199
Certifications/Compliance (Europe) EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
Color Orange
Exterior Finish Fully Textured
Latex Free No
Material Tripolymer
Size 7
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model 518567
Series AdvanTech TRIonic™
Length (English) 14 in.
Length (Metric) 36 cm
Show More Show Less