missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Advanced Particulate Filter with Nuisance Level Organic Vapor Relief, P100
Description
- Use with 3M™ Respirators 5000 Series or 3M™ Cartridge 6000 Series with 3M™ Adapter 502, or 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders
- When properly fitted, use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces
- Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode
Specifications
Specifications
| Cartridge/Filter | PARTICULATE |
| Product Type | Filter |
| With Exhalation Valve | Yes |
| For Use With (Equipment) | 3 M™ Cartridges 6000 Series, Reusable Respirators, 3 M™ Adapter 502 |
| Quantity | 100/Cs. |
| Length (English) Viewing Area | 4.3 in. |