missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag, with 8 Handles, 16 mil, Red
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
$449.87 - $1,424.58
Specifications
| Color | Red |
|---|---|
| Material | PVC |
| Thickness (English) | 16 mil |
| Length (English) | 94 in. |
| Product Type | Body Bag |
| Catalog Number | Mfr. No. | Size | Dimensions (L x W) | Closure Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Dimensions (L x W) | Closure Type | Price | Quantity & Availability | |||
|
22445278
|
Mopec™
BE801ER2XL |
2X-Large | 94 x 60 in. | Envelope Zipper |
Case of 4 Each for $1,424.58
|
|
|||
|
22445741
|
Mopec™
BE801R2XL |
2X-Large | 94 x 60 in. | Center Zipper |
Case of 4 Each for $1,357.48
|
|
|||
|
22445888
|
Mopec™
BE801ER3XL |
3X-Large | 94 x 72 in. | Envelope Zipper |
Case of 3 Each for $1,237.14
|
|
|||
|
22445742
|
Mopec™
BE801R3XL |
3X-Large | 94 x 72 in. | Center Zipper |
Case of 3 Each for $1,197.78
|
|
|||
|
22445271
|
Mopec™
BE801ER4XL |
4X-Large | 94 x 84 in. | Envelope Zipper |
Each for $487.35
|
|
|||
|
22445765
|
Mopec™
BE801R4XL |
4X-Large | 94 x 84 in. | Center Zipper |
Each for $449.87
|
|
|||
|
22445873
|
Mopec™
BE801ERXL |
X-Large | 94 x 48 in. | Envelope Zipper |
Case of 5 Each for $1,387.08
|
|
|||
|
22445885
|
Mopec™
BE801RXL |
X-Large | 94 x 48 in. | Center Zipper |
Case of 5 Each for $1,293.37
|
|
|||
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 8 handles secured by heavy-duty steel rivets
- Leak resistance
Specifications
| Red | |
| 16 mil | |
| Body Bag | |
| 238.76 cm |
| PVC | |
| 94 in. | |
| >300 lb. |