missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag, with 8 Handles, 16 mil, Red
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
Supplier: Mopec™ BE801R2XL
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 8 handles secured by heavy-duty steel rivets
- Leak resistance
Chemical Identifiers
| Red | |
| 16 mil | |
| Body Bag | |
| 238.76 cm |
| PVC | |
| 94 in. | |
| >300 lb. |
Specifications
| Center Zipper | |
| PVC | |
| 2X-Large | |
| 94 x 60 in. | |
| 60 in. | |
| >300 lb. | |
| 152.4 cm |
| Red | |
| 4 Bags/Cs. | |
| 16 mil | |
| 94 in. | |
| Body Bag | |
| 238.76 cm |