missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag with 6 Handles, 16 mil
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
$1,079.68 - $1,169.66
Specifications
| Material | PVC |
|---|---|
| Quantity | 6 Bags/Cs. |
| Thickness (English) | 16 mil |
| Dimensions (L x W) | 94 x 36 in. |
| Length (English) | 94 in. |
| Catalog Number | Mfr. No. | Size | Closure Type | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Closure Type | Color | Price | Quantity & Availability | |||
|
22445589
|
Mopec™
BE801BK |
Large | Center Zipper | Black |
Case of 6 Each for $1,079.68
|
|
|||
|
22445611
|
Mopec™
BE801BL |
Large | Center Zipper | Blue |
Case of 6 Each for $1,079.68
|
|
|||
|
22445513
|
Mopec™
BE801Y |
Large | Center Zipper | Yellow |
Case of 6 Each for $1,079.68
|
|
|||
|
22445468
|
Mopec™
BE801R |
2X-Large | Center Zipper | Red |
Case of 6 Each for $1,079.68
|
|
|||
|
22445452
|
Mopec™
BE801EBK |
Large | Envelope Zipper | Black |
Case of 6 Each for $1,169.66
|
|
|||
|
22445269
|
Mopec™
BE801EBL |
Large | Envelope Zipper | Blue |
Case of 6 Each for $1,169.66
|
|
|||
|
22445612
|
Mopec™
BE801ER |
Large | Envelope Zipper | Red |
Case of 6 Each for $1,169.66
|
|
|||
|
22445872
|
Mopec™
BE801EY |
Large | Envelope Zipper | Yellow |
Case of 6 Each for $1,169.66
|
|
|||
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 6 handles secured by heavy-duty steel rivets
- Leak resistance
Specifications
| PVC | |
| 16 mil | |
| 94 in. | |
| Body Bag | |
| 238.76 cm |
| 6 Bags/Cs. | |
| 94 x 36 in. | |
| 36 in. | |
| 300 lb. | |
| 91.44 cm |