missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag with 6 Handles, 16 mil

Catalog No. 22445872
Change view
Click to view available options
Size:
Large
2X-Large
Closure Type:
Center Zipper
Envelope Zipper
Color:
Black
Blue
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Closure Type Color
22445872 Large Envelope Zipper Yellow
22445589 Large Center Zipper Black
22445611 Large Center Zipper Blue
22445513 Large Center Zipper Yellow
22445468 2X-Large Center Zipper Red
22445452 Large Envelope Zipper Black
22445269 Large Envelope Zipper Blue
22445612 Large Envelope Zipper Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22445872 Supplier Mopec™ Supplier No. BE801EY

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Made of PVC laminated polyester
  • HD nylon zipper
  • 100% sewn with nylon thread
  • Dielectrically sealed seams
  • Available with center or envelope zipper
  • 6 handles secured by heavy-duty steel rivets
  • Leak resistance

Specifications

Closure Type Envelope Zipper
Color Yellow
Material PVC
Quantity 6 Bags/Cs.
Size Large
Thickness (English) 16 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) 300 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less