missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters
Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
Description
- Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.
Specifications
| 2 Years | |
| Epoxy | |
| 30 to 36 in. | |
| 36 in. | |
| 91.4 cm | |
| None | |
| Painted Steel | |
| 2000 lb. UDL | |
| None | |
| 36 in. | |
| 30 to 36 in. | |
| 907.2 kg UDL | |
| Not Autoclavable | |
| SEFA 8P | |
| Steel |
| 76.2 to 91.4 cm | |
| No | |
| Table | |
| Vibration Isolation Casters | |
| Fully Welded 2 x 2 in. Tubular Steel | |
| Table | |
| Painted Steel | |
| No | |
| Steel Table | |
| Yes | |
| Yes | |
| 91.4 cm | |
| None | |
| White |