missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters
GREENER_CHOICE

Catalog No. p-7224624
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15050239 24 in. Epoxy
15050240 24 in. Phenolic
15050241 30 in. Epoxy
15050242 30 in. Phenolic
15050243 36 in. Epoxy
15050244 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050239

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.

Specifications

Product Type Steel Table
Frame Type Fully Welded 2 x 2 in. Tubular Steel
Footrest No
With Tilt No
Width (Metric) 91.4 cm
Surface Coating Epoxy
Depth (Metric) 61 cm
Load Bearing Capacity (Metric) 907.2 kg UDL
Adjustable Yes
Height (Metric) 76.2 to 91.4 cm
Includes Table
With Casters Yes
Wheel Type Vibration Isolation Casters
Color White
Cabinet Type Table
No. of Shelves None
Autoclavable Not Autoclavable
Finish Painted Steel
No. of Doors None
No. of Drawers None
Certifications/Compliance SEFA 8P
Frame Material Painted Steel
Width (English) 36 in.
Height (English) 30 to 36 in.
Depth (English) 24 in.
Warranty 2 Years
Adjustable (Height) 30 to 36 in.
Load Bearing Capacity (English) 2000 lb. UDL
Material Steel
Show More Show Less