missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Adhesive Warning Sign: FLAMMABLE LIQUIDS
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Specifications
| Quantity | 1 Ea. |
| Mounting Type | Self-adhesive |
| Height (English) | 7 in. |
| Width (English) | 10 in. |
| Shape | Rectangular |
| Dimensions (L x W) | 10 x 7 in. |
| Displayed Text | FLAMMABLE LIQUIDS |
| Color | Red on White |