missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Additional 12 inch Deep Shelf Brackets

Catalog No. 06000664
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000664 48 in.
06000665 60 in.
06000666 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000664

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Additional 12 in. deep shelf and Brackets is to be used with and Fisherbrand Basic Work Bench.

  • Additional Shelf and Bracket includes a painted steel shelf with bookend brackets, front and rear lip and all attachment hardware.
  • To be used with Fisherbrand Basic Work Bench.
  • Standard color is Fisherbrand White.

Specifications

Color Fisherbrand White
Includes Painted Steel Shelf, Bookend Brackets, Front and Rear Lips and all attachment hardware.
For Use With (Equipment) Fisherbrand Basic Work Bench
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Width (English) 48 in.
Width (Metric) 121.9 cm