missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for Round Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors
Select adapters for 450-500mL blood bags in round single blood bag buckets for Thermo Scientific™ HAEMAFlex™ 6/8 rotors.
$572.21 - $623.51
Specifications
| Type | Blood Bag Adapter |
|---|---|
| For Use With (Equipment) | Single blood bag bucket with filter pack |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
|
75003858
|
Thermo Scientific™
75003858 |
6/8 x 450 mL Single or Double Blood Bag |
Pack of 2 Each for $572.21
|
|
|||||
|
75003857
|
Thermo Scientific™
75003857 |
6/8 x 500 mL Triple or Quad Blood Bag |
Pack of 2 Each for $623.51
|
|
|||||
Description
Thermo Scientific™ blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.
Address your lab’s regular- to medium-throughput blood processing needs with the HAEMAFlex 6 swinging bucket rotor or, utilizing the same bucket system, upgrade to the HAEMAFlex 8 swinging bucket rotor.Select adapters for 450–500mL Triple or Quad blood bags or 450mL Single or Double blood bags.
Specifications
| Blood Bag Adapter | |
| Single blood bag bucket with filter pack |