missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Balance Accessories
- METTLER TOLEDO™ Adapter Vials
METTLER TOLEDO™ Adapter Vials
Catalog No. 01676972
Change view
Click to view available options
Size (Metric):
8.5 x 15 mm
9.5 x 25 mm
10.5 x 25 mm
11.5 x 30 mm
12.5 x 30 mm
13.5 x 20 mm
14.5 x 25 mm
1.5 mL
15.5 x 35 mm
16.4 x 60 mm
16.5 x 25 mm
17.5 x 25 mm
18.5 x 25 mm
19.5 x 25 mm
20.5 x 25 mm
21.5 x 25 mm
22.5 x 25 mm
23.5 x 25 mm
27.5 x 25 mm
28.5 x 25 mm
29.3 x 60 mm
29.5 x 35 mm
31.5 x 30 mm
33.5 x 15 mm
35.5 x 15 mm
37.5 x 15 mm
40.5 x 15 mm
9 x 25 mm
10 x 25 mm
11 x 30 mm
12 x 20 mm
26 x 25 mm
48 x 15 mm
33 product options available for selection
| Catalog No. | Size (Metric) |
|---|---|
| 01676972 | 16.4 x 60 mm |
| 01676973 | 29.3 x 60 mm |
| 01676975 | 48 x 15 mm |
| 01676977 | 40.5 x 15 mm |
| 01676978 | 37.5 x 15 mm |
| 01676979 | 35.5 x 15 mm |
| 01676980 | 33.5 x 15 mm |
| 01676981 | 26 x 25 mm |
| 01676982 | 31.5 x 30 mm |
| 01676983 | 29.5 x 35 mm |
| 01676984 | 28.5 x 25 mm |
| 01676985 | 27.5 x 25 mm |
| 01676986 | 23.5 x 25 mm |
| 01676987 | 22.5 x 25 mm |
| 01676988 | 21.5 x 25 mm |
| 01676989 | 20.5 x 25 mm |
| 01676990 | 19.5 x 25 mm |
| 01676991 | 18.5 x 25 mm |
| 01676992 | 17.5 x 25 mm |
| 01676993 | 16.5 x 25 mm |
| 01676994 | 15.5 x 35 mm |
| 01676995 | 14.5 x 25 mm |
| 01676996 | 13.5 x 20 mm |
| 01676997 | 12.5 x 30 mm |
| 01676998 | 12 x 20 mm |
| 01676999 | 11.5 x 30 mm |
| 01677000 | 11 x 30 mm |
| 01677001 | 10.5 x 25 mm |
| 01677002 | 10 x 25 mm |
| 01677003 | 9.5 x 25 mm |
| 01677004 | 9 x 25 mm |
| 01677005 | 8.5 x 15 mm |
| 01677012 | 1.5 mL |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
Description
- Secures vessel in precise position
- Compatible with Q3 Sample Changer
- Conductive materials to reduce electrostatic charge build-up
- Highly accurate and safe filling
Specifications
Specifications
| For Use With (Equipment) | Q3 Sample Changer (30418662) |
| Size (Metric) | 16.4 x 60 mm |
| Type | Adapter Vial |