missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter
Adapter for Rotor A-4-81 and Rotor S-4x500.
$745.05 - $745.05
Specifications
| Type | Adapter |
|---|---|
| Tube Type | Round Bottom |
| For Use With (Equipment) | Rotor A-4-81 and Rotor S-4x500 |
| Catalog Number | Mfr. No. | Tube Size | Vessels per Adapter | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tube Size | Vessels per Adapter | Price | Quantity | ||||
|
05414149
|
Eppendorf™
022638707 |
1.2 to 5 mL | 20 |
Pack of 2 Each for $745.05
|
|
||||
|
05414150
|
Eppendorf™
022638718 |
2.6 to 7 mL | 18 |
Pack of 2 Each for $745.05
|
|
||||
|
05414151
|
Eppendorf™
022638721 |
3 to 15 mL | 16 |
Pack of 2 Each for $745.05
|
|
||||
Description
- For round-bottom tubes
- For 500 mL rectangular bucket in Rotor A-4-81 and Rotor S-4x500
- 2 pcs.
Specifications
| Adapter | |
| Round Bottom | |
| Rotor A-4-81 and Rotor S-4x500 |